Shop All Solenoid Valves
Redhat
120V AC Solenoid Valve, Universal, 1/4 in Pipe Size
Mfr # 8360G071
Zoro # G5304047
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 3-Way/2-Position
- Voltage 120V AC
- Orifice Dia. 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # 8360G071
- Zoro # G5304047
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/4 in |
Orifice Dia. | 1/16 in |
Overall Width | 1 15/16 in |
Overall Height | 4 3/8 in |
Overall Length | 2 1/4 in |
Pipe Size | 1/4" |
Nominal Pipe Size | 1/4 in |
Orifice Diameter | 1/16 in |
Description
Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Normally Closed, Valve Type General Service, Nominal Pipe Size 1/4 in, Orifice Diameter 1/16 in, Body Material Plastic, Coefficient of Volume (Cv) 0.07, Operating Pressure Differential Air/Inert Gas - Maximum 100 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Straight Copper Tubing, 7/8 in Outside Dia, 10 ft Length, Type M (MH06010)
- ZORO SELECT Black Nipple, Welded, 2 1/2x4 (793MG7)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 1/2 in x 1 in Pipe Size (437289)
- DORMONT Gas Connector, 1/2 x24 In L, 150,000 BTU (30C-3232-24)
- REDHAT 120V AC Brass Medium Vacuum Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8030G013VM)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EF8262H202)
- REDHAT 120V AC Brass Hot Water Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G095HW)
- REDHAT 24V DC Brass Solenoid Valve, Normally Open, 1/2 in Pipe Size (8210G034)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8263H300)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (EF8316G054)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8210B020)
- Redhat Valves