Shop All Solenoid Valves
Redhat
120V AC Brass Solenoid Valve with Manual Operator, 1/4 in Pipe Size
Mfr # 8344G070MO
Zoro # G5374582
Free Shipping & Returns
$922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Center Line Pipe Center Size 2 3/16 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 4-Way/2-Position
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Redhat
- MFR # 8344G070MO
- Zoro # G5374582
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/4 in |
Center Line Pipe Center Size | 2 3/16 in |
Orifice Dia. | 1/4 in |
Overall Height | 4 1/8 in |
Overall Width | 3 1/8 in |
Overall Length | 4 3/4 in |
Pipe Size | 1/4" |
Orifice Diameter | 1/4 in |
Nominal Pipe Size | 1/4 in |
Center L"e Pipe Center Size | 2 3/16" |
Description
Solenoid Valve, Valve Ways 4-Way, Valve Type NAMUR Mount, Nominal Pipe Size 1/4 in, Orifice Diameter 1/4 in, Body Material Brass, Coefficient of Volume (Cv) 0.8, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight without Junction Box, For Media Air, Inert Gases, Light Oil, Water
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 8" BLACK NIPPLE (355-092E)
- AMERICAN STANDARD Wallhung Sink (9134004EC.020)
- ZORO SELECT 3/4" Galvanized Pipe Strap (GA-75PS)
- ZORO SELECT 2" Butt Weld 304L SS Cap Sch 40 (4381015850)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EF8215G020)
- REDHAT 120V AC Brass Hot Water Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8221G005HW)
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Normally Closed, 3/8 in Pipe Size (EF8321G002)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (8344G070)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8320G182)
- REDHAT 24V AC Brass Solenoid Valve, Normally Open, 3/4 in Pipe Size (8210G035)
- VELVAC Solenoid Valve, 12 Volt, 3-Way (320051)
- Redhat Solenoid Valves