Shop All Solenoid Valves
Redhat
120V AC Brass Solenoid Valve, Universal, 1/8 in Pipe Size
Mfr # 8320G001120/60,110/50DA
Zoro # G4632083
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/8 in
- Center Line Pipe Center Size 1 5/16 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 3-Way/2-Position
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # 8320G001120/60,110/50DA
- Zoro # G4632083
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/8 in |
Center Line Pipe Center Size | 1 5/16 in |
Orifice Dia. | 1/16 in |
Overall Width | 1 11/16 in |
Overall Length | 1 3/16 in |
Overall Height | 3 1/4 in |
Pipe Size | 1/8" |
Nominal Pipe Size | 1/8 in |
Orifice Diameter | 1/16 in |
Center L"e Pipe Center Size | 1 5/16" |
Description
Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Configurable, Valve Type Direct Mount, Nominal Pipe Size 1/8 in, Orifice Diameter 1/16 in, Body Material Brass, Coefficient of Volume (Cv) 0.08, Operating Pressure Differential Air/Inert Gas - Maximum 65 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight without Junction Box
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Victorian 24" Dual Towel Bar, Chrome (BA1113C)
- WATTS Water Pressure Reducing Valve, 1/2 In. (1/2 LF 25 AUB Z3)
- ELKAY Avado Single Hole Bar Faucet with Lever Handle Matte Black (LKAV3021MB)
- PARKER 90 Street Elbow, Steel, 1/2 in, NPTF x NPT (1/2 CD-S)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 1 1/4 in Pipe Size (JB8214260CSA)
- REDHAT 110/120V AC Fuel Gas Solenoid Valve, Normally Open, 3/4 in Pipe Size (SC8210G035)
- REDHAT 110/50, 120/60 Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H022LF 120/60, 110/50)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (EF8321G00224/DCDD)
- REDHAT Aluminum Remote Piloted Dust Collector Valve, Normally Closed, 1 in Pipe Size (8353C035)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (EF8345G001)
- CHIEF Soleniod Valve, D03, 24V DC (220312)
- Redhat Solenoid Valves