Shop All Solenoid Valves
Redhat
120V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size
Mfr # 8345G001
Zoro # G3031174
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Center Line Pipe Center Size 4 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 4-Way/2-Position
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Redhat
- MFR # 8345G001
- Zoro # G3031174
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/4 in |
Center Line Pipe Center Size | 4 in |
Orifice Dia. | 1/16 in |
Overall Length | 3 in |
Overall Width | 2 1/16 in |
Overall Height | 4 11/16 in |
Pipe Size | 1/4" |
Center L"e Pipe Center Size | 4" |
Orifice Diameter | 1/16 in |
Nominal Pipe Size | 1/4 in |
Description
Solenoid Valve, Valve Ways 4-Way, Valve Type NAMUR Mount, Nominal Pipe Size 1/4 in, Orifice Diameter 1/16 in, Body Material Brass, Coefficient of Volume (Cv) 0.09, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight without Junction Box, For Media Air, Inert Gases, Light Oil, Water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN VS-157 Hand Shower Hose (VS-157-ORB)
- AMERICAN STANDARD Esteem/Heritage Trip Lever Orb (7381459-200.2240A)
- SPARTAN SCIENTIFIC 12V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size (6200-E70-AAB2B)
- CAPRI TOOLS 1/8 in, 3/16 in, and 1/4 in Tube Bender (CP21105)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (EF8316G302)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H022LF 24/DC)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H200)
- REDHAT 24V DC Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EF8320G202)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (SD8262H212)
- REDHAT 24V DC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (8320G174)
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Closed, 1/8 in Pipe Size (064756)
- Redhat Valves