Shop All Solenoid Valves
Redhat
120V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size
Mfr # 8342G020
Zoro # G4528246
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Center Line Pipe Center Size 2 1/2 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 4-Way/2-Position
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # 8342G020
- Zoro # G4528246
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/4 in |
Center Line Pipe Center Size | 2 1/2 in |
Orifice Dia. | 3/16 in |
Overall Width | 2 11/16 in |
Overall Length | 2 5/8 in |
Overall Height | 6 1/4 in |
Pipe Size | 1/4" |
Center L"e Pipe Center Size | 2 1/2" |
Orifice Diameter | 3/16 in |
Nominal Pipe Size | 1/4 in |
Description
Solenoid Valve, Valve Ways 4-Way, Valve Type NAMUR Mount, Nominal Pipe Size 1/4 in, Orifice Diameter 3/16 in, Body Material Brass, Coefficient of Volume (Cv) 0.7, Operating Pressure Differential Air/Inert Gas - Maximum 125 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight without Junction Box, For Media Air, Inert Gases, Light Oil, Water
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x MNPT Black Steel Black Pipe Nipple Assortment Schedule 40 (6KC77)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-EPM-BB Carbon Block Water Filter (PENTEK-EPM-BB)
- AMERICAN STANDARD Wall Mount Gravity Toilet Bowl, 1.28 gpf, Elongated Bowl, ADA Compliance, Antimicrobial, White (3447101.020)
- ELKAY Comp Overload Relay, For Elkay and HT (31039C)
- REDHAT 120V AC Brass Solenoid Valve with Manual Operator, 1/2 in Pipe Size (8344G074MO)
- REDHAT 120V AC Brass High Vacuum Solenoid Valve, Normally Open, 3/8 in Pipe Size (8210G033VH)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 3/4 in Pipe Size (8210G035)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1 1/4 in Pipe Size (8220G009)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G003)
- REDHAT 110/50, 120/60 Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G002LF 120/60, 110/50)
- ROSS CONTROLS 35 / SERPAR, E-P, Solenoid Controlled, Internal Monitoring, Override, Single (3573A5141Z)
- Redhat Valves