Shop All Solenoid Valves
Redhat
120V AC Brass Solenoid Valve, Normally Open, 1/8 in Pipe Size
Mfr # 8262H129
Zoro # G5134342
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/8 in
- Center Line Pipe Center Size 2 11/16 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 2-Way/2-Position
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # 8262H129
- Zoro # G5134342
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/8 in |
Center Line Pipe Center Size | 2 11/16 in |
Orifice Dia. | 1/8 in |
Overall Height | 3 in |
Overall Width | 2 1/16 in |
Overall Length | 1 3/16 in |
Pipe Size | 1/8" |
Orifice Diameter | 1/8 in |
Nominal Pipe Size | 1/8 in |
Center L"e Pipe Center Size | 2 11/16" |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Open, Valve Type High Flow, Nominal Pipe Size 1/8 in, Orifice Diameter 1/8 in, Body Material Brass, Coefficient of Volume (Cv) 0.35, Operating Pressure Differential Air/Inert Gas - Maximum 160 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight without Junction Box
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 304SS HD Pipe Strap, 1/2" Pipe Size, 4-1/8" L (HDSS-50)
- DELTA Delta BathSafety, 36", Transitional Decor (41736)
- T&S BRASS Vacuum Breaker, 3/8 Npt Inlet & Outlet, Atmospher (B-0968)
- KINGSTON BRASS Victorian 24" Dual Towel Bar, Chrome (BA1113C)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8210G056)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (SC8210G095)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 3/4 in Pipe Size (JB8214235CSA)
- REDHAT 24V DC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 2 in Pipe Size (8215G080-24/DC)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (EF8321G00224/DCDD)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8320G18424/DCDD)
- Redhat Valves