Shop All Solenoid Valves
Redhat
120V AC Brass Solenoid Valve, Normally Open, 1/4 in Pipe Size
Mfr # 8320G194120/60,110/50DA
Zoro # G4537714
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Center Line Pipe Center Size 1 13/16 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 3-Way/2-Position
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # 8320G194120/60,110/50DA
- Zoro # G4537714
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/4 in |
Center Line Pipe Center Size | 1 13/16 in |
Orifice Dia. | 3/32 in |
Overall Height | 3 11/16 in |
Overall Width | 1 13/16 in |
Pipe Size | 1/4" |
Overall Length | 1 11/16 in |
Orifice Diameter | 3/32 in |
Nominal Pipe Size | 1/4 in |
Center L"e Pipe Center Size | 1 13/16" |
Description
Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Normally Open, Valve Type Direct Mount, Nominal Pipe Size 1/4 in, Orifice Diameter 3/32 in, Body Material Brass, Coefficient of Volume (Cv) 0.12, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight without Junction Box
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA BalSeat, SprngCamCap, Adj RngBonet Kit (RP77763SS)
- BASICWISE Shower Footrest, White Bath Foot Stool w/Storage, Non-Slip (QI004649.WT)
- JONES STEPHENS Faucet, 3/8"x1/2", Con, Flex, SS, 30" ODxFIP (S04204)
- ZORO SELECT CPVC Drop Ear Elbow, 90 Degrees , CTS, Schedule SDR-11, 1/2" Pipe Size, Socket x FNPT (DE4107-005CG)
- REDHAT 120V AC Brass Hot Water Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094HW)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Open, 2 in Pipe Size (8215C083CSA)
- REDHAT 120V AC Brass Slow Closing Solenoid Valve, Normally Closed, 2 in Pipe Size (8221G013)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (SC8210G093)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210B021)
- REDHAT 120V AC Brass Solenoid Valve with Manual Operator, 1/4 in Pipe Size (8344G070MO)
- SPARTAN 24VDC Solenoid Valve, 1/8", 24 VDC, 1 Station, Normally Closed (3923-04-A213)
- Redhat Solenoid Valves