Shop All Solenoid Valves
Redhat
120V AC Brass Solenoid Valve, Normally Open, 1/4 in Pipe Size
Mfr # 8320G192120/60,110/50DA
Zoro # G4539482
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Center Line Pipe Center Size 1 13/16 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 3-Way/2-Position
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # 8320G192120/60,110/50DA
- Zoro # G4539482
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/4 in |
Center Line Pipe Center Size | 1 13/16 in |
Orifice Dia. | 1/16 in |
Overall Height | 3 11/16 in |
Overall Length | 1 11/16 in |
Overall Width | 1 13/16 in |
Pipe Size | 1/4" |
Center L"e Pipe Center Size | 1 13/16" |
Nominal Pipe Size | 1/4 in |
Orifice Diameter | 1/16 in |
Description
Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Normally Open, Valve Type Direct Mount, Nominal Pipe Size 1/4 in, Orifice Diameter 1/16 in, Body Material Brass, Coefficient of Volume (Cv) 0.09, Operating Pressure Differential Air/Inert Gas - Maximum 235 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight without Junction Box
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Pipe Fit Base Cleanout, PVC, 4", 6-1/8" (C60073)
- ZORO SELECT 2-1/2" x 10 ft Non-Threaded CPVC Pipe Sch 80 (H0800250CG1000)
- ANVIL Clevis Hanger, 5"Pipe, 8.938"H, Steel (500360813)
- ZURN Push Button Assembly, 1-1/2 in.Size, Brass (PH6000-HYLP-MBP)
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Universal, 1/4 in Pipe Size (EF8320G174)
- REDHAT 120V AC Brass Fuel Oil Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8262H011V)
- REDHAT 12V DC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8214G271-12/DC)
- REDHAT 120V AC Brass Fuel Gas Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8030G069)
- REDHAT 120V AC Brass Solenoid Valve with Manual Operator, 1/2 in Pipe Size (EF8344G074MO120/60,110/50DA)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G095)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, FKM, 24vDC (S211GF16K4EG5)
- Redhat Solenoid Valves