Shop All Solenoid Valves
Redhat
120V AC Brass Solenoid Valve, Normally Open, 1/4 in Pipe Size
Mfr # 8262H263
Zoro # G5098152
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Center Line Pipe Center Size 2 1/2 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 2-Way/2-Position
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # 8262H263
- Zoro # G5098152
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/4 in |
Center Line Pipe Center Size | 2 1/2 in |
Orifice Dia. | 5/32 in |
Overall Height | 3 1/8 in |
Overall Length | 1 9/16 in |
Overall Width | 2 1/16 in |
Pipe Size | 1/4" |
Orifice Diameter | 5/32 in |
Nominal Pipe Size | 1/4 in |
Center L"e Pipe Center Size | 2 1/2" |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Open, Valve Type High Flow, Nominal Pipe Size 1/4 in, Orifice Diameter 5/32 in, Body Material Brass, Coefficient of Volume (Cv) 0.54, Operating Pressure Differential Air/Inert Gas - Maximum 90 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight without Junction Box
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Flexible Hose Assembly, 1/8 In, 12 In L (4DXP5)
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1/2" Pipe Size (K3A442V)
- CENTRAL BRASS 1.5 gpm 13/16"-27 Thread Size, Polished Chrome (CS-49015)
- ZORO SELECT Street Wye, 1-1/2 In Hub x Spigot (1WJL5)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 2 in Pipe Size (JB8214280CSA)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Open, 2 in Pipe Size (JB8214083CSA)
- REDHAT 120V AC Aluminum Dust Collector Solenoid Valve, Normally Closed, 1 in Pipe Size (8353G041)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (SC8262H202)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (8344G070)
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G095)
- SPARTAN 120VAC Direct Acting Solenoid Valve, Normally Closed (3923-04-A217)
- Redhat Solenoid Valves