Shop All Solenoid Valves
Redhat
120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size
Mfr # 8210B021
Zoro # G3048832
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/8 in
- Center Line Pipe Center Size 2 1/2 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 2-Way/2-Position
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Redhat
- MFR # 8210B021
- Zoro # G3048832
- UPC # 094701496538
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 3/8 in |
Center Line Pipe Center Size | 2 1/2 in |
Orifice Dia. | 5/16 in |
Overall Height | 2 15/16 in |
Overall Width | 2 in |
Pipe Size | 3/8" |
Overall Length | 1 11/16 in |
Center L"e Pipe Center Size | 2 1/2" |
Nominal Pipe Size | 3/8 in |
Orifice Diameter | 5/16 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 3/8 in, Orifice Diameter 5/16 in, Body Material Brass, Coefficient of Volume (Cv) 1.2, Operating Pressure Differential Air/Inert Gas - Maximum 125 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EMABFDS)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Lavatory Strainer (Z8746NOF-PC)
- ZORO SELECT 3/8" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNC02)
- LEICA DD Service Tracer, 17-1/4 In. L, 8-1/4 In. W (TRACE ROD 80)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (SC8210G001)
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G015)
- REDHAT 120V AC Brass Solenoid Valve with Manual Operator, 1/2 in Pipe Size (EF8344G074MO120/60,110/50DA)
- REDHAT 24V DC Brass Solenoid Valve, Normally Open, 3/4 in Pipe Size (8210G035)
- REDHAT 24V DC Stainless Steel Solenoid Valve, Normally Closed, 1/2 in Pipe Size (SC8210G087)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094LF 12/DC)
- ASCO ASCO EF8314G6 RED-HAT II 120V-AC 1/4IN NPT SOLENOID VALVE (EF8314G6)
- Redhat Solenoid Valves