Shop All Solenoid Valves
Redhat
120V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size
Mfr # 8262H014
Zoro # G4155356
product price: $81.25
/ea
Free Shipping & Returns
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/8 in
- Center Line Pipe Center Size 2 1/2 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 2-Way/2-Position
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # 8262H014
- Zoro # G4155356
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/8 in |
Center Line Pipe Center Size | 2 1/2 in |
Orifice Dia. | 3/32 in |
Overall Width | 1 11/16 in |
Overall Length | 1 3/16 in |
Overall Height | 2 7/8 in |
Pipe Size | 1/8" |
Center L"e Pipe Center Size | 2 1/2" |
Nominal Pipe Size | 1/8 in |
Orifice Diameter | 3/32 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/8 in, Orifice Diameter 3/32 in, Body Material Brass, Coefficient of Volume (Cv) 0.21, Operating Pressure Differential Air/Inert Gas - Maximum 370 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight without Junction Box
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Gauge Guard, 1/4" x 1/2", CPVC/FPM, FPT x FPT (GG225X50)
- ZORO SELECT 1/8" FNPT Brass Ball Valve Inline (1WMN2)
- ACORN CONTROLS Bathroom Sink, White, Rectangular, 22"x15" (3801-09-H1-OCC11)
- THRIFCO PLUMBING 1 1/4 X 4 Inch Brass Nipple (5320069)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 1 in Pipe Size (JB8214250CSA)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8223G003)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 1/4 in Pipe Size (8210G008)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8262H014)
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Universal, 1/4 in Pipe Size (EF8320G174)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094LF 12/DC)
- BELIMO Valve 1/2" 2Way Ss Trim Cv .46 (B208)
- Redhat Valves