Shop All Solenoid Valves
Redhat
120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size
Mfr # SD8262H212
Zoro # G3661621
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Center Line Pipe Center Size 2 13/16 in
- Electrical Connections DIN
- Valve Design 2-Way/2-Position
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # SD8262H212
- Zoro # G3661621
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/4 in |
Center Line Pipe Center Size | 2 13/16 in |
Orifice Dia. | 9/32 in |
Overall Length | 1 9/16 in |
Overall Height | 3 1/8 in |
Overall Width | 1 15/16 in |
Pipe Size | 1/4" |
Orifice Diameter | 9/32 in |
Nominal Pipe Size | 1/4 in |
Center L"e Pipe Center Size | 2 13/16" |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/4 in, Orifice Diameter 9/32 in, Body Material Brass, Coefficient of Volume (Cv) 0.88, Operating Pressure Differential Air/Inert Gas - Maximum 90 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, For Media Air, Inert Gases, Light Oil, Water
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Assembly, Anode Rod (SP11524C)
- ZORO SELECT Flexible Metal Hose, 1-1/4 in. dia, 36in.L (20PL-CA11-0360-11D-38D)
- CENTRAL BRASS Alliance Anti-Sweat Temperator Valve for Water Closet Tanks, NPT, Brass, Weight: 1 (0555-D)
- MOEN COMMERCIAL 7-5/8" to 8-3/8" Mount, 2 Hole Straight Service Sink Faucet (8230)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G093)
- REDHAT 120V AC 316L Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EF8262H007)
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 1 1/4 in Pipe Size (8210G008)
- REDHAT 220/50, 240/60 Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H208LF 240/60, 220/50)
- REDHAT 12V DC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8215G030)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EF8210G002)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 3 in Pipe Size (PS300VW11-120/60-PV)
- Redhat Solenoid Valves