Shop All Solenoid Valves
Redhat
120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size
Mfr # 8262H210
Zoro # G4163171
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Center Line Pipe Center Size 2 13/16 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 2-Way/2-Position
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # 8262H210
- Zoro # G4163171
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/4 in |
Center Line Pipe Center Size | 2 13/16 in |
Orifice Dia. | 9/32 in |
Pipe Size | 1/4" |
Overall Width | 1 15/16 in |
Overall Length | 1 9/16 in |
Overall Height | 3 1/8 in |
Nominal Pipe Size | 1/4 in |
Orifice Diameter | 9/32 in |
Center L"e Pipe Center Size | 2 13/16" |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/4 in, Orifice Diameter 9/32 in, Body Material Brass, Coefficient of Volume (Cv) 0.88, Operating Pressure Differential Air/Inert Gas - Maximum 65 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight without Junction Box
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-3/8" Tube OD x 3/8" MNPT (ZUSA-PTC-PBT-15)
- KOHLER Widespread Bathroom Sink Faucet 1.2 GPM in Vibrant Brushed Nickel (35908-4-BN)
- THE TORO CO Pressure Vacuum Breaker 1'' 53300 (9241084)
- VINYL-FLEX Hose, Dura-Pure, NSF 61 Reinforced PVC, 5/8" ID x .891" OD x 300' (PVCBH58-891A3NA)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G004)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8030G017)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H202)
- REDHAT 120V AC Dust Collector Solenoid Valve, Normally Closed, 1/4 in Pipe Size (USM8260100)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 3/4 in Pipe Size (JB8214235CSA)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1 in Pipe Size (8215B050CSA)
- ASCO 8210G095Lf ** Lead Free ** (8210G095LF)
- Redhat Valves