Shop All Solenoid Valves
Redhat
120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size
Mfr # 8316G064120/60,110/50DA
Zoro # G4585016
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/2 in
- Center Line Pipe Center Size 3 15/16 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 3-Way/2-Position
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # 8316G064120/60,110/50DA
- Zoro # G4585016
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/2 in |
Center Line Pipe Center Size | 3 15/16 in |
Orifice Dia. | 5/8 in |
Overall Length | 2 7/8 in |
Pipe Size | 1/2" |
Overall Width | 4 5/16 in |
Overall Height | 5 15/16 in |
Orifice Diameter | 5/8 in |
Nominal Pipe Size | 1/2 in |
Center L"e Pipe Center Size | 3 15/16" |
Description
Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/2 in, Orifice Diameter 5/8 in, Body Material Brass, Coefficient of Volume (Cv) 3.2, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight without Junction Box
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" Socket Socket Black Forged Steel Coupling Class 3000 (1MNX3)
- GROHE Universal Conc.Headpart Starlight Chrome (07148000)
- WINGITS Curved Shower Rod, Chrome, 60In, 6 Proj, PK6 (WOCONPS5NC)
- AQUA EDEN Clawfoot Bathtubs, 48 L, 30.18 W, White/Brushed Nickel, Cast Iron (VCT3D483018NT8)
- REDHAT 120V AC, Brass Solenoid Valve, 3/4 in Pipe Size, 0 psi Min Op Pressure Differential (8210G095)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G003)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G009)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (JKF8210G009)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H020LF 24/DC)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8320A190)
- CHIEF Soleniod Valve, D03,115V AC (220303)
- Redhat Solenoid Valves