Shop All Solenoid Valves
Redhat
120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size
Mfr # 8223G003
Zoro # G2593507
product price: $666.99
/ea
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/2 in
- Center Line Pipe Center Size 3 1/8 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 2-Way/2-Position
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # 8223G003
- Zoro # G2593507
- UPC # 094701570849
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/2 in |
Center Line Pipe Center Size | 3 1/8 in |
Orifice Dia. | 3/8 in |
Pipe Size | 1/2" |
Overall Length | 3 1/32 in |
Overall Width | 1 15/16 in |
Overall Height | 4 5/16 in |
Orifice Diameter | 3/8 in |
Nominal Pipe Size | 1/2 in |
Center L"e Pipe Center Size | 3 1/8" |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Pressure, Nominal Pipe Size 1/2 in, Orifice Diameter 3/8 in, Body Material Brass, Coefficient of Volume (Cv) 3.2, Operating Pressure Differential Air/Inert Gas - Maximum 1,500 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material Nylon, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Blow Out Flush Fitting Repair Kit, 1 in. (RK1-375BOF)
- ZORO SELECT Tubing, Buna N, 1/2" I.D., 3/4" O.D. (ZUSA-HT-379)
- KOHLER Staccato Stainless Steel Large Sink (5103-ST)
- PARKER Brass Reducing Bushing, FNPT x MNPT, 1/2" x 1" Pipe Size (VS209P-16-8)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Open, 3/4 in Pipe Size (EF8215G033)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8320G188)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8210G022)
- REDHAT Electronically enhanced (SU8210P088 24-120)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1 in Pipe Size (8220G411)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8262H002LF 12/DC)
- SPARTAN SCIENTIFIC 24V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size (6200-B70-AAB3B)
- Redhat Solenoid Valves