Shop All Solenoid Valves
Redhat
120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size
Mfr # 8030G016
Zoro # G3409131
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/2 in
- Center Line Pipe Center Size 3 5/8 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 2-Way/2-Position
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Redhat
- MFR # 8030G016
- Zoro # G3409131
- UPC # 094704527857
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/2 in |
Center Line Pipe Center Size | 3 5/8 in |
Orifice Dia. | 7/16 in |
Overall Height | 4 in |
Overall Length | 2 1/4 in |
Overall Width | 1 11/16 in |
Pipe Size | 1/2" |
Nominal Pipe Size | 1/2 in |
Orifice Diameter | 7/16 in |
Center L"e Pipe Center Size | 3 5/8" |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Compact, Nominal Pipe Size 1/2 in, Orifice Diameter 7/16 in, Body Material Brass, Coefficient of Volume (Cv) 2.8, Operating Pressure Differential Air/Inert Gas - Maximum 4 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight without Junction Box
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Flush Valve Retrofit Kit, Toilet/Urinal (SMGODIA.002)
- SLOAN Solenoid Coil, 24 VAC (EL165-2)
- ZURN Reduced Pressure Zone Backflow Preventer (2-975XL)
- ZORO SELECT 1-1/2" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-213)
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8210G056)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G088)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1/2 in Pipe Size (8210G034)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (SC8210G009)
- REDHAT 240V AC Brass Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (EF8210G056)
- REDHAT 120V AC Brass Solenoid Valve with Manual Operator, 1/2 in Pipe Size (8344G074MO)
- REDHAT 24V DC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8220G405)
- Redhat Valves