Shop All Solenoid Valves
Redhat
120V AC Brass Quick Exhaust Solenoid Valve, Normally Closed, 1/4 in Pipe Size
Mfr # 8317G023
Zoro # G5303882
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Center Line Pipe Center Size 1 9/16 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 3-Way/2-Position
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # 8317G023
- Zoro # G5303882
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/4 in |
Center Line Pipe Center Size | 1 9/16 in |
Orifice Dia. | 3/32 in |
Overall Height | 3 in |
Overall Length | 2 in |
Overall Width | 2 3/16 in |
Pipe Size | 1/4" |
Orifice Diameter | 3/32 in |
Nominal Pipe Size | 1/4 in |
Center L"e Pipe Center Size | 1 9/16" |
Description
Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Configurable, Valve Type Quick Exhaust, Nominal Pipe Size 1/4 in, Orifice Diameter 3/32 in, Body Material Brass, Coefficient of Volume (Cv) 0.2, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight without Junction Box
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS 10" Swivel Tube Spout With Hose End, Polished Chrome (SU-363-JH)
- T&S BRASS Hose, 44 Flexible Stainless Steel, Backflow Preve (B-0044-V9)
- APOLLO VALVES T and P Relief Valve, MNPT x FNPT (18C5213125)
- ASCO 24V DC Brass Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8210G056 24/DC)
- REDHAT 120V AC Brass Solenoid Valve, 1/4 in Pipe Size (8345H003)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Open, 1/2 in Pipe Size (EF8210G030)
- REDHAT 120V AC Solenoid Valve, Universal, 1/4 in Pipe Size (8360G071)
- REDHAT 120V AC Brass Solenoid Valve with Manual Operator, 1/4 in Pipe Size (EF8342G001MS)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1/8 in Pipe Size (8262H129)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EF8320G182)
- REDHAT 240V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8220G409)
- Redhat Valves