Shop All Solenoid Valves
Redhat
120V AC Brass Cryogenic Solenoid Valve, Normally Closed, 1/4 in Pipe Size
Mfr # 8262H114LT
Zoro # G3711732
original price:
$380.99
5% off
new price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 2-Way/2-Position
- Voltage 120V AC
- Orifice Dia. 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # 8262H114LT
- Zoro # G3711732
- UPC # 094714832293
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/4 in |
Orifice Dia. | 7/32 in |
Overall Height | 3 5/32 in |
Overall Width | 1 61/64 in |
Overall Length | 1 9/16 in |
Pipe Size | 1/4" |
Orifice Diameter | 7/32 in |
Nominal Pipe Size | 1/4 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Nominal Pipe Size 1/4 in, Orifice Diameter 7/32 in, Body Material Brass, Coefficient of Volume (Cv) 0.73, Operating Pressure Differential Air/Inert Gas - Maximum 100 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material PTFE, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight without Junction Box
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Female NPT Malleable Iron Cap Class 150 (5P536)
- DELTA Delta In Parts Sgl Metal Lever Hdl Kit w Button and Set Screw Ch (RP34403)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1 in Pipe Size (406010BC)
- ZORO SELECT Poly Tubing, Spiral, OD 1/4 In, 13 In (3MPS-14-10)
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G001)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G001)
- REDHAT 100 to 240V AC/DC Brass Solenoid Valve, Normally Closed, 2 in Pipe Size (8210P100)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Open, 1 1/4 in Pipe Size (8215C063CSA)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EF8210G087)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 3/4 in Pipe Size (EF8210G088)
- DAYTON Brass Solenoid Valve Less Coil, Universal, 1/4 in Pipe Size (008604)
- Redhat Valves