Shop All Solenoid Valves
Redhat
120V AC Aluminum Dust Collector Solenoid Valve, Normally Closed, 1 in Pipe Size
Mfr # 8353G041
Zoro # G2932045
original price:
$172.99
7% off
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1 in
- Center Line Pipe Center Size 2 13/16 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 2-Way/2-Position
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Redhat
- MFR # 8353G041
- Zoro # G2932045
- UPC # 094703255171
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1 in |
Center Line Pipe Center Size | 2 13/16 in |
Orifice Dia. | 1 1/8 in |
Pipe Size | 1" |
Overall Width | 3 in |
Overall Length | 3 15/16 in |
Overall Height | 4 1/2 in |
Orifice Diameter | 1 1/8 in |
Nominal Pipe Size | 1 in |
Center L"e Pipe Center Size | 2 13/16" |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Dust Collector, Nominal Pipe Size 1 in, Orifice Diameter 1 1/8 in, Body Material Aluminum, Coefficient of Volume (Cv) 20, Operating Pressure Differential Air/Inert Gas - Maximum 125 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single Handle Pull-Down Bar/Prep Fauce (9959-CZ-DST)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 24 in. L Freezeless Model 17 Anti-Siphon Sillcock (17C3-24-MH)
- DIXON Ball Valve with NPT Tap, 1/2 in Nominal, FNPT End Style, Brass Body, Full Port, Domestic (BBV50VT)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (32H971)
- REDHAT 110/50, 120/60 Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8263H200LF 120/60, 110/50)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G093)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (EF8320G176)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G009V)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8262H014)
- REDHAT 24/60V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H022)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (SC8210G095)
- Redhat Valves