Shop All Solenoid Valves
Redhat
120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Open, 1 1/4 in Pipe Size
Mfr # 8215C063
Zoro # G2691017
product price: $721.99
/ea
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1 1/4 in
- Center Line Pipe Center Size 3 5/8 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 2-Way/2-Position
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # 8215C063
- Zoro # G2691017
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1 1/4 in |
Center Line Pipe Center Size | 3 5/8 in |
Orifice Dia. | 1 5/8 in |
Overall Width | 5 3/8 in |
Overall Length | 5 in |
Overall Height | 6 27/32 in |
Pipe Size | 1 1/4" |
Center L"e Pipe Center Size | 3 5/8" |
Nominal Pipe Size | 1 1/4 in |
Orifice Diameter | 1 5/8 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Open, Valve Type High Flow, Nominal Pipe Size 1 1/4 in, Orifice Diameter 1 5/8 in, Body Material Aluminum, Coefficient of Volume (Cv) 33, Operating Pressure Differential Air/Inert Gas - Maximum 25 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hollister Utility Sink With Single-H (12793-0)
- APOLLO VALVES 1-1/4" FNPT x MNPT Bronze Ball Valve Inline (7080601)
- SLOAN FLUSH VLVE TOP SPUD11.5"" (3080153)
- ELKAY Elkay Reg. Assy - W/Red Intrnl Spring (66654C)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (EF8210G006)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Open, 2 in Pipe Size (JB8214083CSA)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8220G029)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8210G056)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H020LF 12/DC)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Open, 2 in Pipe Size (8215C083CSA)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, DIN, Coefficient of Volume: 6.7 (S201YF24N5EG5)
- Redhat Valves