Shop All Solenoid Valves
Redhat
120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 3/4 in Pipe Size
Mfr # EF8215G030
Zoro # G3172242
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/4 in
- Center Line Pipe Center Size 3 21/32 in
- Electrical Connections 18" Leads
- Valve Design 2-Way/2-Position
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # EF8215G030
- Zoro # G3172242
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 3/4 in |
Center Line Pipe Center Size | 3 21/32 in |
Orifice Dia. | 3/4 in |
Overall Length | 3 5/16 in |
Pipe Size | 3/4" |
Overall Width | 2 23/64 in |
Overall Height | 4 15/16 in |
Center L"e Pipe Center Size | 3 21/32" |
Nominal Pipe Size | 3/4 in |
Orifice Diameter | 3/4 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 3/4 in, Orifice Diameter 3/4 in, Body Material Aluminum, Coefficient of Volume (Cv) 5.1, Operating Pressure Differential Air/Inert Gas - Maximum 50 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Explosion Proof, Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSS CONTROLS Lockout Valve 15 Series / Classic Manual 3/2 Way, 1" In-Out 1-1/4" Exhaust NPT (Y1523C6002)
- SLOAN Regal 186 Xl Xyv L/ Fc Flush Valve (3982698)
- ZURN 4" Pipe Dia. ABS, Cast Iron Roof Drain (RD2120-AB4)
- PURTEST Lamp, UV, ForUsewithSterilight, S8Q, S8Q-PA (S810RL)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Open, 2 in Pipe Size (8215C083)
- REDHAT 120V AC Brass Slow Closing Solenoid Valve, Normally Closed, 2 in Pipe Size (8221G013)
- REDHAT 120V AC Brass Fuel Gas Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G075)
- REDHAT 120V AC Brass Fuel Gas Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8030G069)
- REDHAT Lead Free Plumbing (8210G093LF 24/DC)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (SC8210G022)
- REDHAT 220/50, 240/60 Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094LF 240/60, 220/50)
- Redhat Valves