Shop All Solenoid Valves
Redhat
120V AC 316L Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size
Mfr # EF8262H007
Zoro # G3974293
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Center Line Pipe Center Size 2 1/4 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 2-Way/2-Position
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # EF8262H007
- Zoro # G3974293
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/4 in |
Center Line Pipe Center Size | 2 1/4 in |
Orifice Dia. | 1/8 in |
Overall Length | 1 9/16 in |
Overall Height | 2 31/32 in |
Pipe Size | 1/4" |
Overall Width | 1 11/16 in |
Center L"e Pipe Center Size | 2 1/4" |
Orifice Diameter | 1/8 in |
Nominal Pipe Size | 1/4 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/4 in, Orifice Diameter 1/8 in, Body Material Stainless Steel, Coefficient of Volume (Cv) 0.35, Operating Pressure Differential Air/Inert Gas - Maximum 185 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 6" Black Pipe Nipple Sch 40 (5P725)
- REDHAT 120V AC Brass Medium Vacuum Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8030G013VM)
- PRO-LINE Outside Faucet Cover (922-60CT)
- LEGEND VALVE 1-1/2" BRONZE UNION NO LEAD (310-147NL)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 3/4 in Pipe Size (EF8210G035)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8210B020)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EF8320G202)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (8345G001)
- REDHAT 120V AC Brass Steam Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8222G005)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G093)
- REDHAT 12V DC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 in Pipe Size (8215G050-12/DC)
- Redhat Valves