Shop All Solenoid Valves
Redhat
120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 3/8" Pipe Size
Mfr # K3A532V
Zoro # G6144815
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/8"
- Center Line Pipe Center Size 3 3/8 in
- Electrical Connections 7/8" Knockouts
- Valve Design 2-Way/2-Position
- Voltage 120/60V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # K3A532V
- Zoro # G6144815
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 3/8" |
Center Line Pipe Center Size | 3 3/8 in |
Orifice Dia. | 3/4 in |
Overall Height | 4 in |
Pipe Size | 3/8" |
Overall Width | 2 7/16 in |
Overall Length | 2 3/4 in |
Center L"e Pipe Center Size | 3 3/8" |
Orifice Diameter | 3/4 in |
Nominal Pipe Size | 3/8 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Pressure, Nominal Pipe Size 3/8 in, Orifice Diameter 3/4 in, Body Material Aluminum, Coefficient of Volume (Cv) 4, Operating Pressure Differential Air/Inert Gas - Maximum 6 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure General Purpose with Junction Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Danco 9D00088246 Certain Seal Flapper Tank Balls - Flappers (4337259)
- LARSEN SUPPLY CO Delta 0263 HC Lav Stem (S-203-3)
- HAM-LET 1/4" Compression x MNPT SS Male Connector (768L SS 1/4 X 1/4)
- TRUESEAL Push-to-Connect, Threaded Male Elbow, 1/4 in Tube Size, PVDF, Black (FB4ME2-HBLK)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (SC8210G056)
- REDHAT 12V DC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8214G271-12/DC)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Open, 3/4 in Pipe Size (8215G033)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EF8215G020)
- REDHAT 240V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H022)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1/4 in Pipe Size (8320G192120/60,110/50DA)
- NUMATICS 115VAc Pneumatic Solenoid Valve (46JSA4SB)
- Redhat Valves