Shop All Solenoid Valves
Redhat
120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 3/8" Pipe Size
Mfr # K3A432V
Zoro # G6138235
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/8"
- Center Line Pipe Center Size 3 3/8 in
- Electrical Connections 7/8" Knockouts
- Valve Design 2-Way/2-Position
- Voltage 120/60V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # K3A432V
- Zoro # G6138235
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 3/8" |
Center Line Pipe Center Size | 3 3/8 in |
Orifice Dia. | 3/4 in |
Overall Height | 4 in |
Pipe Size | 3/8" |
Overall Length | 2 3/4 in |
Overall Width | 2 7/16 in |
Center L"e Pipe Center Size | 3 3/8" |
Orifice Diameter | 3/4 in |
Nominal Pipe Size | 3/8 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Low Pressure, Nominal Pipe Size 3/8 in, Orifice Diameter 3/4 in, Body Material Aluminum, Coefficient of Volume (Cv) 4, Operating Pressure Differential Air/Inert Gas - Maximum 0.5 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure General Purpose with Junction Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2 MIP X CPVC SS TRANS FTG (302-437)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-3-4)
- ZORO SELECT 3/4" MNPT x 2 ft. TBE Red Brass Pipe Sch 40 (464-240)
- NIBCO 1/2" NOM C Copper 90 Degree Close Rough Elbow (607.5)
- REDHAT 120V AC Brass Steam Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8222G005)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 3/8 in Pipe Size (8316G016)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8220G029)
- REDHAT 24V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8220G409)
- REDHAT 24V DC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (8345G001)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8263H200LF 12/DC)
- PLAST-O-MATIC 120V AC Polypropylene Solenoid Valve, Normally Closed, 2 in Pipe Size (PS200VW11-120/60-PP)
- Redhat Valves