Shop All Solenoid Valves
Redhat
120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 3/4" Pipe Size
Mfr # K3A452V
Zoro # G6142715
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/4"
- Center Line Pipe Center Size 3 9/16 in
- Electrical Connections 7/8" Knockouts
- Valve Design 2-Way/2-Position
- Voltage 120/60V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # K3A452V
- Zoro # G6142715
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 3/4" |
Center Line Pipe Center Size | 3 9/16 in |
Orifice Dia. | 3/4 in |
Overall Width | 2 5/16 in |
Overall Length | 3 5/16 in |
Overall Height | 4 5/8 in |
Pipe Size | 3/4" |
Center L"e Pipe Center Size | 3 9/16" |
Orifice Diameter | 3/4 in |
Nominal Pipe Size | 3/4 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Low Pressure, Nominal Pipe Size 3/4 in, Orifice Diameter 3/4 in, Body Material Aluminum, Coefficient of Volume (Cv) 9.5, Operating Pressure Differential Air/Inert Gas - Maximum 0.5 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure General Purpose with Junction Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 1259-0, 72" L, 36" W, Acrylic (1259-0)
- ZURN Actuator Sensor (PEMS6000-HYM-IS)
- ASCO Rebuild Kit (306807)
- ZORO SELECT 1-1/2" x 1/4" FNPT SS Reducing Coupling (4381036420)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8316G034120/60,110/50DA)
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1" Pipe Size (K3A462V)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8220G407)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8215G020B)
- REDHAT 240V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G009)
- REDHAT 24/60V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H022)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (SC8210G009)
- Redhat Solenoid Valves