Shop All Solenoid Valves
Redhat
120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1/2" Pipe Size
Mfr # K3A542V
Zoro # G9220819
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/2"
- Center Line Pipe Center Size 3 3/8 in
- Electrical Connections 7/8" Knockouts
- Valve Design 2-Way/2-Position
- Voltage 120/60V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # K3A542V
- Zoro # G9220819
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/2" |
Center Line Pipe Center Size | 3 3/8 in |
Orifice Dia. | 3/4 in |
Overall Length | 2 3/4 in |
Overall Height | 4 in |
Pipe Size | 1/2" |
Overall Width | 2 7/16 in |
Center L"e Pipe Center Size | 3 3/8" |
Nominal Pipe Size | 1/2 in |
Orifice Diameter | 3/4 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Pressure, Nominal Pipe Size 1/2 in, Orifice Diameter 3/4 in, Body Material Aluminum, Coefficient of Volume (Cv) 5, Operating Pressure Differential Air/Inert Gas - Maximum 6 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure General Purpose with Junction Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 125, 8 In. (2885-M 8)
- ZORO SELECT Supply Stop, 3-Way, 1/2" Inlet, 3/8" Outlet (04326LF)
- GEBERIT Seal Set F Fv Typ 380 (240.771.00.1)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1" Pipe Size, Spigot x Socket (9837-249)
- REDHAT 120V AC Brass Steam Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8267G007)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (EF8321G00224/DCDD)
- REDHAT 24V DC Brass Solenoid Valve, Normally Open, 1/2 in Pipe Size (8210G034)
- REDHAT 240V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G002)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1 in Pipe Size (EF8210G014)
- REDHAT 120V AC Brass Fuel Oil Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H021V)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H230)
- Redhat Solenoid Valves