Shop All Solenoid Valves
Redhat
120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1" Pipe Size
Mfr # K3A562V
Zoro # G6168064
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1"
- Center Line Pipe Center Size 5 1/8 in
- Electrical Connections 7/8" Knockouts
- Valve Design 2-Way/2-Position
- Voltage 120/60V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # K3A562V
- Zoro # G6168064
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1" |
Center Line Pipe Center Size | 5 1/8 in |
Orifice Dia. | 1 3/8 in |
Overall Height | 6 1/8 in |
Overall Width | 3 11/16 in |
Pipe Size | 1" |
Overall Length | 4 in |
Center L"e Pipe Center Size | 5 1/8" |
Nominal Pipe Size | 1 in |
Orifice Diameter | 1 3/8 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Pressure, Nominal Pipe Size 1 in, Orifice Diameter 1 3/8 in, Body Material Aluminum, Coefficient of Volume (Cv) 14.6, Operating Pressure Differential Air/Inert Gas - Maximum 1.5 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure General Purpose with Junction Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT 3/8 in. O.D. x 20 in. Copper Faucet Riser in Chrome (1-20A C)
- APOLLO VALVES Vacuum Breaker, 3/4 In., FNPT, 125 psi (3820406)
- ZORO SELECT 1/8" MNPT x 8" TBE Red Brass Pipe Nipple Sch 40 (460-080)
- KOHLER Forté(R) Sculpted Rite-Temp(R) Bath And Shower Valve Trim With Slip-Fit Spout, Less Showerhead (TLS10275-4-CP)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 2 in Pipe Size (8220G031)
- REDHAT 24V DC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8220G402)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (EF8210G022)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EF8320G203)
- REDHAT Electronically enhanced (8210P034 24-120)
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Universal, 1/4 in Pipe Size (8320G172)
- REDHAT 120V AC Brass Fuel Gas Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8030G069)
- Redhat Valves