Shop All Solenoid Valves
Redhat
120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 1/4" Pipe Size
Mfr # K3A672V
Zoro # G6138944
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1 1/4"
- Center Line Pipe Center Size 5 1/2 in
- Electrical Connections 7/8" Knockouts
- Valve Design 2-Way/2-Position
- Voltage 120/60V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # K3A672V
- Zoro # G6138944
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1 1/4" |
Center Line Pipe Center Size | 5 1/2 in |
Orifice Dia. | 1 5/8 in |
Overall Length | 5 in |
Overall Height | 6 11/16 in |
Overall Width | 5 3/8 in |
Pipe Size | 1 1/4" |
Center L"e Pipe Center Size | 5 1/2" |
Orifice Diameter | 1 5/8 in |
Nominal Pipe Size | 1 1/4 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Pressure, Nominal Pipe Size 1 1/4 in, Orifice Diameter 1 5/8 in, Body Material Aluminum, Coefficient of Volume (Cv) 32, Operating Pressure Differential Air/Inert Gas - Maximum 5 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure General Purpose with Junction Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" CPI x MNPT Brass Connector (8-8 FBZ-B)
- KIPP Tube clamps cross aluminum (K0472.52020)
- ZURN 60" METAL HOSE-STANDARD (943-01) (7080-97)
- GMAX TOTO FLAPPER 3"" (2021BP)
- REDHAT Electronically enhanced (8210P004 24-120)
- REDHAT 100 to 240V AC/DC Brass Solenoid Valve, Normally Open, 1/2 in Pipe Size (8210P034)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8210B056)
- REDHAT 120V AC Brass Steam Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8222G049)
- REDHAT 24V DC Stainless Steel Solenoid Valve, Universal, 1/4 in Pipe Size (EF8317H308 24/DC)
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Universal, 1/4 in Pipe Size (EF8320G174)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 2 in Pipe Size (EF8210G100)
- Redhat Valves