Shop All Solenoid Valves
Redhat
110/50, 120/60 Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size
Mfr # 8262H022LF 120/60, 110/50
Zoro # G7718195
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Center Line Pipe Center Size 2 9/16 in
- Electrical Connections 16" Leads
- Valve Design 2-Way/2-Position
- Voltage 110/50, 120/60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # 8262H022LF 120/60, 110/50
- Zoro # G7718195
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/4 in |
Center Line Pipe Center Size | 2 9/16 in |
Orifice Dia. | 1/8 in |
Overall Length | 1 19/64 in |
Overall Height | 2 31/32 in |
Overall Width | 1 9/16 in |
Pipe Size | 1/4" |
Center L"e Pipe Center Size | 2 9/16" |
Nominal Pipe Size | 1/4 in |
Orifice Diameter | 1/8 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/4 in, Orifice Diameter 1/8 in, Body Material Brass, Coefficient of Volume (Cv) 0.3, Operating Pressure Differential Air/Inert Gas - Maximum 185 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Four Wheel Pipe Cutter, Stainless Steel (44-S)
- ZORO SELECT Water Heater Element (SG2307 430107)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300050804)
- DELTA Trinsic 3-Setting 2-Port Diverter Trim Chrome (T11859)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G003)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G037)
- REDHAT 220/50, 240/60 Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H020LF 240/60, 220/50)
- REDHAT 120V AC Dust Collector Solenoid Valve, Normally Closed, 1/4 in Pipe Size (USM8260100)
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 2 in Pipe Size (8210G100)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 2 1/2 in Pipe Size (8215A090 CSA)
- DAYTON 120VAC Brass Solenoid Valve Less Coil, Normally Closed, 1/8 in Pipe Size (008038)
- Redhat Valves