Shop All Solenoid Valves
Redhat
110/50, 120/60 Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size
Mfr # 8262H020LF 120/60, 110/50
Zoro # G7718186
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Center Line Pipe Center Size 2 9/16 in
- Electrical Connections 16" Leads
- Valve Design 2-Way/2-Position
- Voltage 110/50, 120/60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # 8262H020LF 120/60, 110/50
- Zoro # G7718186
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/4 in |
Center Line Pipe Center Size | 2 9/16 in |
Orifice Dia. | 3/32 in |
Overall Width | 1 9/16 in |
Overall Length | 1 19/64 in |
Pipe Size | 1/4" |
Overall Height | 2 31/32 in |
Center L"e Pipe Center Size | 2 9/16" |
Nominal Pipe Size | 1/4 in |
Orifice Diameter | 3/32 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/4 in, Orifice Diameter 3/32 in, Body Material Brass, Coefficient of Volume (Cv) 0.21, Operating Pressure Differential Air/Inert Gas - Maximum 370 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPressG 45 elbow, 1" x 1" (25241)
- APOLLO VALVES 1-1/2" NPT Brass Ball Valve Inline (94ALF-107-01A)
- BECK 1" x 2" Black Pipe Nipple Sch 40 (0330024001)
- NEXT BY DANCO Flapper Hydro 3In Replacement (HFL307C)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (SC8210G054)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Open, 1 in Pipe Size (EF8215C053)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H226)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 3/4 in Pipe Size (8040G023)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EF8210G002)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G027)
- REDHAT 220/50, 240/60 Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H020LF 240/60, 220/50)
- Redhat Solenoid Valves