Shop All Solenoid Valves
Redhat
110/50, 120/60 Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size
Mfr # 8210G094LF 120/60,110/50
Zoro # G7718545
original price:
$210.99
14% off
new price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/2 in
- Center Line Pipe Center Size 3 19/64 in
- Electrical Connections 16" Leads
- Valve Design 2-Way/2-Position
- Voltage 110/50, 120/60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # 8210G094LF 120/60,110/50
- Zoro # G7718545
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/2 in |
Center Line Pipe Center Size | 3 19/64 in |
Orifice Dia. | 5/8 in |
Pipe Size | 1/2" |
Overall Height | 3 27/32 in |
Overall Width | 2 3/4 in |
Overall Length | 2 19/64 in |
Nominal Pipe Size | 1/2 in |
Orifice Diameter | 5/8 in |
Center L"e Pipe Center Size | 3 19/64" |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/2 in, Orifice Diameter 5/8 in, Body Material Brass, Coefficient of Volume (Cv) 4, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, HT, 1 in. Tube, Steel (HT16)
- ZORO SELECT 3" x 10" Black Pipe Nipple Sch 40 (590-100)
- ZORO SELECT 3/4" x 3 ft Non-Threaded Black Pipe Sch 40 (584-360LS)
- LEGRIS Brass Metric Compression Fitting (0199 06 10)
- REDHAT 24V DC Stainless Steel Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G036)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EF8210G037)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H080)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G007)
- REDHAT 24V DC Stainless Steel Solenoid Valve, Universal, 1/4 in Pipe Size (EF8317H308 24/DC)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 3/4 in Pipe Size (EF8215G030)
- ASCO 8210G095 24/60V Ac 3/4" Npt. (8210G095)
- Redhat Solenoid Valves