Shop All Solenoid Valves
Redhat
100 to 240V AC/DC Stainless Steel Solenoid Valve, Normally Closed, 3/4 in Pipe Size
Mfr # 8210P088
Zoro # G3378855
product price: $851.99
/ea
Free Shipping & Returns
$851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/4 in
- Center Line Pipe Center Size 3 7/16 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 2-Way/2-Position
- Voltage 100 to 240V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # 8210P088
- Zoro # G3378855
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 3/4 in |
Center Line Pipe Center Size | 3 7/16 in |
Orifice Dia. | 5/8 in |
Overall Width | 2 5/16 in |
Overall Length | 2 13/16 in |
Overall Height | 4 3/16 in |
Pipe Size | 3/4" |
Orifice Diameter | 5/8 in |
Nominal Pipe Size | 3/4 in |
Center L"e Pipe Center Size | 3 7/16" |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 3/4 in, Orifice Diameter 5/8 in, Body Material Stainless Steel, Coefficient of Volume (Cv) 4.5, Operating Pressure Differential Air/Inert Gas - Maximum 350 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 100 to 240V AC/DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR Plastic Stopper (STP-PL)
- LIBERTY PUMPS Macerating Toilet, Elongated, 1/2 HP, 115V (AscentII-ESW)
- SLOAN Hy33A-1-240 Cp Push Button Asm Hyd (0318168)
- COMPONENT HARDWARE Filler, Glass(Pedestal, 12 Riser (KL26-5012SP)
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8210G022)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (SD8262H212)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (EF8320G176)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1 1/4 in Pipe Size (8210G018)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (EF8210G022)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8262H002)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size (007127)
- Redhat Valves