Shop All Solenoid Valves
Redhat
100 to 240V AC/DC Brass Solenoid Valve, Normally Closed, 2 in Pipe Size
Mfr # 8210P100
Zoro # G2735232
product price: $1,047.99
/ea
Free Shipping & Returns
$1,047.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 2 in
- Center Line Pipe Center Size 4 3/4 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 2-Way/2-Position
- Voltage 100 to 240V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # 8210P100
- Zoro # G2735232
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 2 in |
Center Line Pipe Center Size | 4 3/4 in |
Orifice Dia. | 1 3/4 in |
Overall Height | 7 1/2 in |
Overall Width | 4 3/4 in |
Overall Length | 5 in |
Pipe Size | 2" |
Center L"e Pipe Center Size | 4 3/4" |
Nominal Pipe Size | 2 in |
Orifice Diameter | 1 3/4 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 2 in, Orifice Diameter 1 3/4 in, Body Material Brass, Coefficient of Volume (Cv) 43, Operating Pressure Differential Air/Inert Gas - Maximum 350 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 100 to 240V AC/DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Robe Hook, For Robe Hook, Premium Metal (K-13433-CP)
- AMERICAN STANDARD Steel Faucet Handle, Lever Handle (M916801-0020A)
- DELTA Wand Assembly (RP90841RB)
- JONES STEPHENS 1/2in. MPT Nylon Insert Adapter (I11001)
- REDHAT 120V AC Brass Steam Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8222G047)
- REDHAT Electronically enhanced (8210P093 24-120)
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8210B020)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H022)
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1" Pipe Size (K3A462V)
- ASCO 110V AC @ 50HZ, 120V AC @ 60HZ Polymide, Polyphenylene Ether Solenoid Valve, Normally Closed (K212A025S0100F0)
- Redhat Valves