Shop All Solenoid Valves
Redhat
100 to 240V AC/DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size
Mfr # 8262R202
Zoro # G3737912
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Center Line Pipe Center Size 2 3/4 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 2-Way/2-Position
- Voltage 100 to 240V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # 8262R202
- Zoro # G3737912
- UPC # 094714832361
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/4 in |
Center Line Pipe Center Size | 2 3/4 in |
Orifice Dia. | 5/32 in |
Overall Height | 3 1/16 in |
Overall Length | 4 in |
Pipe Size | 1/4" |
Overall Width | 1 7/8 in |
Nominal Pipe Size | 1/4 in |
Orifice Diameter | 5/32 in |
Center L"e Pipe Center Size | 2 3/4" |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/4 in, Orifice Diameter 5/32 in, Body Material Brass, Coefficient of Volume (Cv) 0.52, Operating Pressure Differential Air/Inert Gas - Maximum 300 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 100 to 240V AC/DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight without Junction Box
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Commercial 26C3: Two Handle 8" Cast Deck Mount Faucet (26C3944)
- JOMAR VALVE Ball Valve, 2" Pipe, Graphite Body Seal (T-CS-2001N-SS-4B)
- WATTS Water Pressure Regulator Valve, 3/4 In. (3/4 LF223-S)
- RIDGID Quick Acting Tubing Cutter, CPVC, PEX (154-P)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H080)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H022)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8220G011)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8223G005)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (EF8320G176)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 1 in Pipe Size (JB8214250CSA)
- MAGNATROL Freon 120V-Ac 3/4In Npt Solenoid Valve (F29L52R)
- Redhat Valves