Shop All Solenoid Valves
Redhat
100 to 240V AC/DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size
Mfr # 8210P094
Zoro # G3193321
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/2 in
- Center Line Pipe Center Size 3 1/4 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 2-Way/2-Position
- Voltage 100 to 240V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # 8210P094
- Zoro # G3193321
- UPC # 094704426464
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/2 in |
Center Line Pipe Center Size | 3 1/4 in |
Orifice Dia. | 5/8 in |
Overall Width | 2 5/16 in |
Overall Length | 2 3/4 in |
Overall Height | 3 13/16 in |
Pipe Size | 1/2" |
Orifice Diameter | 5/8 in |
Nominal Pipe Size | 1/2 in |
Center L"e Pipe Center Size | 3 1/4" |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/2 in, Orifice Diameter 5/8 in, Body Material Brass, Coefficient of Volume (Cv) 4, Operating Pressure Differential Air/Inert Gas - Maximum 350 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 100 to 240V AC/DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Drain Plug, 1" NPS Drain Size, 1-7/8" Flange, 1-1/2" L, Brass (BKDR-15BR)
- RIDGID Press Tool Jaw (27998)
- ZORO SELECT Brass Pipe Fitting Kit, NPT, Assorted Pipe Size (6AZF7)
- DELTA Delta Woodhurst Towel Ring, Venetian Brz (73246-RB)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/8 in Pipe Size (8320G130)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 2 in Pipe Size (8210G103)
- REDHAT 12V DC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 in Pipe Size (8214G251-12/DC)
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 3/4" Pipe Size (K3A552V)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1 1/2 in Pipe Size (8210G032)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1 in Pipe Size (8215B050CSA)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (SC8262H208)
- Redhat Valves