Shop All Radio Controlled Vehicles & Parts
Redcat Racing
Redcat Racing WENDIGO-KIT 0.1 mm Scale Rock Racer Full Assembly
Mfr # WENDIGO-KIT
Zoro # G503919554
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redcat Racing
- MFR # WENDIGO-KIT
- Zoro # G503919554
- UPC # 843335108061
- Country of Origin China
- Category Radio Controlled Vehicles & Parts
Description
The popular Redcat Wendigo, 1:10 scale rock racer, is also a builders kit. The new Wendigo Builders Kit allows the RC enthusiast to build this competitive rock racer the way they want it. ThWendigo Builders Kit includes a complete unassembled chassis, wheels, tires, clear body, and additional scale accessories. Build it, paint it, add your own electronics and compete.
Features- Rock Racer Full Assembly
- For Carriers RER13334
- Length: 546 mm
- Width: 309 mm
- Height: 270 mm
- Wheelbase: 346.7 mm
- Wheel Diameter: 2.2 in.
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Low Dust Colored Chalk, PK432 (BIN816)
- ZORO SELECT Flat Corrugated Boxes, 10" x 8" x 2", Kraft, 25/Bundle (55VG46)
- DURO BAG Grocery Bag, Brn, 13-3/8" L, 6-5/16"W, PK400 (71010)
- COOLCRAFTS Mesh Three-Pack Wall Files with Hanger; Letter; Black (CO883733)
- AZ TRADING & IMPORT Az Import & Trading MC06G Cartoon RC Construction Truck for Toddlers Green; 4 in. (MC06G)
- REEFS RC Reefs RC SEHREEFS54 Raw 500 Servo 0.095 & 500 7.4V HV Waterproof Brushless (SEHREEFS54)
- OWI OWI OWI-537 Wireless Robotic Arm Edge (OWI-537)
- DUBRO PRODUCTS Dubro Products DUB893 Socket Head Servo Mounting Screws; Pack of 24 (DUB893)
- PLASTIFLEX COMPANY INC Rage RC RGRA1113 Taylorcraft Golden Age Micro RTF Airplane (RGRA1113)
- RACERS EDGE 22 Gauge Male Universal Lead Extension - 3 in. (RCE1650)
- TAMIYA 12 mm Masking Tape for Curves (TAM87184)
- Redcat Racing Radio Controlled Vehicles & Parts