Shop All Radio Controlled Vehicles & Parts
Redcat Racing
Redcat Racing RER13649 1-16 Scale Monster Truck; Blue
Mfr # RER13649
Zoro # G104175656
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redcat Racing
- MFR # RER13649
- Zoro # G104175656
- UPC # 843335109679
- Country of Origin China
- Category Radio Controlled Vehicles & Parts
Description
1-16 Scale Monster Truck
The Volcano-16 is powered by a 390 brushed motor and splashproof brushed ESC/receiver. A metal heatsink helps to keep the motor cool and T-style connectors ensure reliable power delivery from the rechargeable Li-ion battery pack. The Volcano-16 includes two rechargeable 7.4V Li-ion 800MAH battery packs. Only one battery pack is used at a time, so one can be charged while the other is being used in the vehicle.
Specifications- Color: Blue
- Length: 270 mm
- Width: 215 mm
- Height: 130 mm
- Wheelbase Size: 175 mm
- Radio: 2.4GHz Radio System
- Battery: 7.4V Li-ion 800mAh
- Battery Connector: T-Style
- Chassis: Durable Plastic Tub Chassis
- Drive System: 4 Wheel Drive
- Transmission: Single Speed
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST-RITE 48"x72" Magnetic Porcelain Whiteboard, Silver Frame (2G5KG)
- QUARTET 48"x72" Magnetic Glass Dry Erase Board, Gloss (G7248B-A)
- PARTNERS BRAND Double Wall Boxes, 10" x 10" x 6", Kraft, 15/Bundle (HD10106DW)
- CRAYOLA Crayola Dough Classpack, 3 oz., PK 48 (BIN570174)
- TAMIYA 12 mm Masking Tape for Curves (TAM87184)
- AZ TRADING & IMPORT AZ Trading & Import CT501 1-30 RC Loader Construction Truck with 5 Channel (CT501)
- AZIMPORT Azimport M1LP Military 16 in. 1-24 German Leopard RC Tank (M1LP Military)
- RACERS EDGE 1 by 10 Scaler Aluminum Spade Shovel (RCE3401)
- AZ IMPOR AZ Import MC001 Blue 1-10 2.4G 4WD Rally Rock Crawler Car; Blue (MC001 Blue)
- AZ TRADING & IMPORT Az Import & Trading D989 RC Infrared T-Rex (D989)
- AZ TRADING & IMPORT Az Import & Trading MC06G Cartoon RC Construction Truck for Toddlers Green; 4 in. (MC06G)
- Redcat Racing Radio Controlled Vehicles & Parts