Shop All Radio Controlled Vehicles & Parts
Redcat Racing
Redcat Racing EVEREST-10-RB 0.1 in. Everest-10 Crawler Electric Scale - Red & Blue; 160 x 260 x 460 mm
Mfr # EVEREST-10-RB
Zoro # G404156430
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redcat Racing
- MFR # EVEREST-10-RB
- Zoro # G404156430
- UPC # 843335100409
- Country of Origin China
- Category Radio Controlled Vehicles & Parts
Description
Get ready for the rock crunching, boulder stomping, stone slamming everest-10, 1/10th scale rock crawler! Challenge the laws of gravity with the ready-to-run everest-10 rock crawler. Complete with front & rear multi-link suspension, front and rear transmission, 2.4 Ghz radio control, battery & charger. Aggressive bead-lock rock crawling tires, four aluminum capped oil filled shocks, complete ball bearings throughout, and a two channel 2.4 Ghz radio all make this 4 x 4 super crawler more than ready to navigate the most extreme terrain.
Specifications- Color: Red & Red
- Motor Type: 54T RC540 Brushed Motor
- Transmission: Forward & Reverse
- Drive System: 4 Wheel Drive
- WheelbaseL 320 mm
- Ground Clearance 90 mm
- Chassis Type: Aluminum
- Shocks: Aluminum Capped Oil Filled
- Speed Control: 40a Brushed Waterproof ESC
- Battery: 7.2V 2000mAh NiMh & Charger Included
- Radio System: 2.4 GHz Radio System
- Scale Size: 0.1"
- Dimension: 160 H x 260 W x 460 L mm
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Black Leather Starter Set, 11 x 8.5, Black (038054005)
- SMEAD End Tab Tuff File Pocket, 3-1/2" Expansion, Pk10 (73780)
- DYMO BY PELOUZE Digital Postal Scale 25 lb. Capacity (PEL1772059)
- U-MARK M1 fine Line Perm. Marker Black 12/cs (10581)
- RPM R-C PRODUCTS RPM R-C Products RPM70665 Wide Front A-Arms; Blue (RPM70665)
- PLASTIFLEX COMPANY INC Rage RC RGRB1272 Prop Shaft with Prop; Velocity 800 BL (RGRB1272)
- AZ TRADING & IMPORT Az Import & Trading MC06G Cartoon RC Construction Truck for Toddlers Green; 4 in. (MC06G)
- AZ TRADING & IMPORT Az Import & Trading MC66B Cartoon RC Police Carl Toy for Toddlers - 4 in. (MC66B)
- RACERS EDGE 22 Gauge Male Universal Lead Extension - 3 in. (RCE1650)
- PECO Peco HHTCG214 Ho Covered Silage (HHTCG214)
- RACERS EDGE 1 by 10 Scaler Aluminum Wheel Chocks - Blue (RCE3407B)
- Redcat Racing Radio Controlled Vehicles & Parts