Shop All Shoulder Bolts
Redcat Racing
Redcat Racing BS218-021 2 x 5 mm Button Head Coarse Thread Cross Screw
Mfr # BS218-021
Zoro # G204043688
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redcat Racing
- MFR # BS218-021
- Zoro # G204043688
- UPC # 611901534398
- Country of Origin China
- Category Shoulder Bolts
Details
System of Measurement | Metric |
Head Type | Button |
Item | Shoulder Screw |
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Button head coarse thread cross screw
- Size: 2 x 5 mm
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 1/4 in Bd L, Aluminum Clear Anodized, 1/2 in OD, 2 PK (ZA0120-AL28)
- L.H. DOTTIE Eye Bolt 1/4''-20, 3 in Shank, 1/2 in ID, Carbon Steel, Zinc Plated, 50 PK (EB6)
- IMPERIAL SUPPLIES Semi-Tubular Rivet, 1/4" Dia., 1-1/4" L, Stainless Streel Body, 100 PK (29XL40)
- ZORO SELECT Sheet Metal Screw, #14 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.025.0100)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMH3)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3-1/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.037.0325)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 3/4 in Shoulder Lg, Stainless Steel, 5 PK (4422-416SS)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1-1/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0125)
- AMPG Shoulder Screw, 2A Thr Sz, 5/8 Thr Lg, 1-1/2 in Shoulder Lg, Brass (STR55012C24)
- AMPG Shoulder Screw, 3A Thr Sz, 7/8 Thr Lg, 7-1/2 Shoulder Lg, Titanium (STR70534C120-1)
- ZORO SELECT Precision Shoulder Screw, M4-0.70 Thr Sz, 5 mm Thr Lg, 30 mm Shoulder Lg, 18-8 Stainless Steel (MSB2-16)
- Redcat Racing Shoulder Bolts