Redcat Racing BLACKOUT-XBE-PRO-RED Blackout XBE Brushless Electric Buggy - Red
Mfr # BLACKOUT-XBE-PRO-RED
Zoro # G904157807
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redcat Racing
- MFR # BLACKOUT-XBE-PRO-RED
- Zoro # G904157807
- UPC # 881314266838
- Country of Origin China
- Category Radio Controlled Vehicles & Parts
Description
Fast and powerful, the Blackout XBE PRO is equipped with a powerful KV3800 brush less electric motor with built - in heat sink, and forward/reverse ESC. Ready to run out of the box, the Blackout XBE PRO is eager to heat up the neighborhood. Complete with LIPO battery and charger, this monster buggy with full roll cage has everything needed to get started. Shaft driven 4WD provides you with the necessary traction to maneuver the toughest obstacles and the forward/reverse ESC is beneficial in navigating tight spots. Lightweight plastic chassis, four oil filled adjustable coil over shocks, and independent suspension offer rock solid performance as the soft compound tires leave disaster in their wave. A 2.4 GHz. radio system and waterproof electronics ensure control, for those who dare to unleash the power of the Blackout!
Specifications- Motor Type - Electric Brush less KV3800
- Transmission - Forward & Reverse
- Drive System - 4 Wheel Drive
- Ground Clearance - 40 mm.
- Chassis Type - Plastic
- Shocks - Oil Filled Adjustable
- Speed Control - Waterproof Brush less ESC
- Battery - 7.4 V3200 mAh. LIPO Battery & Charger Included
- Radio System - 2.4 GHz. Radio System
- Color - Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLY Porsche 356-1 Roadster Silver with Red Interior NEX Models 1 by 24 Diecast Model Car (24090sil)
- AMACO Sculptamold® Modeling Compound, 3 lbs. Per Bag, PK2 (41821C)
- GLOBAL INDUSTRIAL Packing List Envelopes, 7L x 5-1/2W, Clear, 1000PK (354712)
- SHARPIE Ultra Fine Tip Permanent Marker, Extra-Fine Needle Tip, Assorted Colors, PK12 PK (37175PP)
- PECO Peco HHTCG214 Ho Covered Silage (HHTCG214)
- DUBRO PRODUCTS 0.75 in. New Tailwheel (DUB75TW)
- WOODLAND SCENICS Just Plug - Linker Plugs (WOO5685)
- WOODLAND SCENICS Woodland Scenics WOO5047 Ho Mo Skeeters Bait&Tackle Shop (WOO5047)
- TRAXXAS Stadium Truck, 1/10 Scale, 4WD, Velineon 3500 Brushless Motor, Without Battery And Charger (67076-4-ORNG)
- CARISMA Carisma CIS78868 SCA-1E 1 by 10 Scale Rock Coyote 2.1 4WD Scaler RTR Crawler (CIS78868)
- WOODLAND SCENICS Saturday Night Bath Mini (WOO110)
- Redcat Racing Radio Controlled Vehicles & Parts