Redcat Racing BLACKOUT-XBE-BLUE Blackout XBE Scale Electric Buggy - Blue
Mfr # BLACKOUT-XBE-BLUE
Zoro # G504157733
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redcat Racing
- MFR # BLACKOUT-XBE-BLUE
- Zoro # G504157733
- UPC # 881314266814
- Country of Origin China
- Category Radio Controlled Vehicles & Parts
Description
Fast and powerful, the Blackout XBE is equipped with a powerful brushed electric motor, with heat sink, and forward/reverse ESC. Ready to run out of the box, the Blackout XBE is eager to heat up the neighborhood. Complete with battery and charger, this monster buggy has everything needed to get started. Shaft driven 4WD provides you with the necessary traction to maneuver the toughest obstacles and the forward/reverse ESC is beneficial in navigating tight spots. Lightweight plastic chassis with full roll cage, four oil filled adjustable coil over shocks, and independent suspension offer rock solid performance as the soft compound tires leave disaster in their path. A 2.4 GHz. radio system and waterproof electronics ensure control, for those who dare to unleash the power of the Blackout!
Specifications- Motor Type - RC550 Brushed Electric
- Transmission - Forward & Reverse
- Drive System - 4 Wheel Drive
- Wheelbase - 290 mm.
- Ground Clearance - 40 mm.
- Chassis Type - Plastic
- Shocks - Oil Filled Adjustable
- Speed Control - Waterproof Brushed ESC
- Battery - 7.2 V 3000 mAh. Battery & Charger Included
- Radio System - 2.4 GHz. Radio System
- Color - Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Industrial Marker, Medium Tip, Blue Color Family, Paint (44094)
- ZORO SELECT Corrugated Boxes, 15" x 12" x 6", Kraft, 25/Bundle (11R376)
- BSC PREFERRED 36'' x 250' - A Flute Kraft Singleface Corrugated Roll (S-416)
- LEARNING RESOURCES Primary Science Leap + Launch Rocket (2819)
- HPI RACING HB Edge Wheel 1-8 Buggy, Black Chrome, 2PK (HPI67768)
- WOODLAND SCENICS Woodland Scenics WOO1471 2 ft. Ho Roadbed - Pack of 12 (WOO1471)
- AZIMPORT Azimport B18 Green Yellow 23 in. Balaenoptera Musculus Racing Boat Toy - Green & Yellow (B18 Green Yellow)
- PLASTIFLEX CO Rage RC Printed Body Mini Trek Truck Part, Blue (RGRC2495)
- ULTRA POWER TECHNOLOGY Ultra Power Technology UPTUP300ACT 300W Multi- Chemistry AC & DC Charger (UPTUP300ACT)
- PLASTIFLEX COMPANY INC Rage RC RGR4519 Jetpack Commander USB Charger (RGR4519)
- AZ IMPOR AZ Import MC001 Red 1-10 2.4G 4WD Rally Rock Crawler Car; Red (MC001 Red)
- Redcat Racing Radio Controlled Vehicles & Parts