Redcat Racing BLACKOUT-SC-PRO-RED Blackout SC PRO Scale Brushless Electric Short Course - Red
Mfr # BLACKOUT-SC-PRO-RED
Zoro # G804157822
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redcat Racing
- MFR # BLACKOUT-SC-PRO-RED
- Zoro # G804157822
- UPC # 881314265596
- Country of Origin China
- Category Radio Controlled Vehicles & Parts
Description
Fast and powerful, the Blackout SC PRO is equipped with a powerful KV3800 brush less electric motor with built - in heat sink, and forward/reverse ESC. Ready to run out of the box, the Blackout SC PRO is eager to heat up the neighborhood. Complete with LIPO battery and charger, this short course truck has everything needed to get started. Shaft driven 4WD provides you with the necessary traction to maneuver the toughest obstacles and the forward/reverse ESC is beneficial in navigating tight spots. Lightweight plastic chassis, four oil filled adjustable coil over shocks, and independent suspension offer rock solid performance as the soft compound short course truck tires leave disaster in their wave. A 2.4 GHz. radio system and waterproof electronics ensure control, for those who dare to unleash the power of the Blackout!
Specifications- Motor Type - Electric Brush less KV3800
- Transmission - Forward & Reverse
- Drive System - 4 Wheel Drive
- Length - 465 mm.
- Width - 285 mm.
- Height - 140 mm. Without Body
- Wheelbase - 290 mm.
- Ground Clearance - 30 mm.
- Chassis Type - Plastic
- Shocks - Oil Filled Adjustable
- Speed Control - Waterproof Brush less ESC
- Battery - 7.4 V3200 mAh. LIPO Battery & Charger Included
- Radio System - 2.4 GHz. Radio System
- Color - Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK N RED Hardcover Twinwire Notebook, 1 Sub, Wide/Legal, Blk/Rd, 9.88x7, 70 Sht (400110532)
- ZORO SELECT 90" x 54" Mattress Bags, 2.50 mil, Clear (4NZG9)
- C-LINE PRODUCTS Pressure Sensitive Badge, White, PK100 (92277)
- STALWART Stalwart 75-ST6040 0.15 x 4 mm Letter & Number Steel Stamping Punch Die with Plastic Storage Case; Black - 36 Piece (75-ST6040)
- AZ TRADING & IMPORT Az Import & Trading MC06G Cartoon RC Construction Truck for Toddlers Green; 4 in. (MC06G)
- AZ TRADING & IMPORT AZ Trading & Import LAJ12R 1-12 Lamborghini Aventador Super Radio Remote Control Sport Racing Car RC (LAJ12R)
- BLAIR-LINE Wood Crossing 25-27 in. Radius (BLR112)
- HPI RACING HPI Racing HPI110650 10 kg SS-40WP 6.0V Waterproof Servo Part; Metal (HPI110650)
- TAMIYA Radio Control King Hauler Edition - Black (TAM56336)
- TAMIYA Tamiya TAM85033 100 ml Spray Lacquer TS-33; Dull Red (TAM85033)
- DUBRO PRODUCTS Epoxy Brushes for engine cleaning (DUB345)
- Redcat Racing Radio Controlled Vehicles & Parts