Shop All Pet & Animal Food & Treats
Redbarn
Redbarn 876454 Lamb Lung Filets Treat - Large
Mfr # 876454
Zoro # G003788193
$61.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Redbarn
- MFR # 876454
- Zoro # G003788193
- UPC # 785184310113
- Country of Origin China
- Category Pet & Animal Food & Treats
Description
To have a pet at the home requires a lot of passion, care and love. Our Pet Supplies items consist of high quality selection of pets daily needs and everything concerning for your beloved furry pals.
Features- Lamb Lung Filets Treat
- Lamb Lung is Our Only Ingredient
- Great, Natural Source of Protein
- No Wheat, Corn, Soy, Grains, or Gluten
- No Artificial Flavors, Preservatives, or Colors
- Easy to Break into Smaller Pieces
- Size: Large
- Crude Protein: 62% Min
- Crude Fat: 8% Min
- Crude Fiber: 2% Max
- Moisture: 12% Max
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Spacer/Shims 500 Count, PK500 (772451)
- IGAS US iGas TH330 - 3-30lb Tank Rack (TH330)
- MTD Air Filter (753-05254)
- DAYTON Pressure Washer Pump, 2 GPM, 1/2F x 3/8F (4WXW3)
- REDBARN Redbarn Dog Treats Beef and Peanut Butter Bone For Dogs 25 in (413003)
- REDBARN Naturals Beef Grain Free Chews For Dogs 7 in (207001)
- REDBARN Naturals Beef Grain Free Chews For Dogs 7 in (227001)
- REDBARN COLLAGEN STICK LRG 3PK (262012)
- REDBARN Redbarn Dog Treats Beef and Peanut Butter Bone Hoof For Dogs 4 in (50FP02)
- REDBARN COLLAGEN STICK SML 5PK (262011)
- SUET PLUS High Energy Extra Value Pack (240)
- Redbarn Pet & Animal Food & Treats