Shop All Steel Toe Boots
This Product is Discontinued
Redback Boots
Size 4 Unisex Chelsea Boot Steel Work Boot, Dark Brown (Discontinued)
Mfr # USNPU
Zoro # G5247523
Free Shipping & Returns
This Product is Discontinued
Key Features
- Footwear Style Chelsea Boot
- Gender Unisex
- Width EE
- Upper Boot Material All Leather
- Heel Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redback Boots
- MFR # USNPU
- Zoro # G5247523
- Country of Origin Australia
- Category Steel Toe Boots
Dimensions
Size | 4 |
Width | EE |
Heel Height | 1/2 in |
Footwear Width | EE |
Height | 6 in |
Footwear Size | 4 |
Size (PRINT) | 4 |
Overall Height | 6 in |
Description
Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width EE, Gender Unisex, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 4, Static Dissipative No, Style Number USNPU, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.