Shop All Steel Toe Boots
This Product is Discontinued
Redback Boots
Size 16 Unisex Chelsea Boot Steel Work Boot, Black (Discontinued)
Mfr # USBBK
Zoro # G5270203
Free Shipping & Returns
This Product is Discontinued
Key Features
- Footwear Style Chelsea Boot
- Gender Men's
- Size 16
- Width EE
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Redback Boots
- MFR # USBBK
- Zoro # G5270203
- Country of Origin Australia
- Category Steel Toe Boots
Dimensions
Size | 16 |
Width | EE |
Heel Height | 1/2 in |
Footwear Width | EE |
Height | 6 in |
Footwear Size | Men's 16 |
Overall Height | 6 in |
Size (PRINT) | 16 |
Description
Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 16, Static Dissipative No, Style Number USBBK, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.