Shop All Steel Toe Boots
This Product is Discontinued
Redback Boots
Size 16 Unisex 6 in Work Boot Steel Work Boot, Black (Discontinued)
Mfr # USABK
Zoro # G5247821
Free Shipping & Returns
This Product is Discontinued
Key Features
- Footwear Style 6 in Work Boot
- Gender Unisex
- Size 16
- Width EE
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redback Boots
- MFR # USABK
- Zoro # G5247821
- Country of Origin Australia
- Category Steel Toe Boots
Dimensions
Size | 16 |
Width | EE |
Height | 6 in |
Footwear Width | EE |
Heel Height | 1/2 in |
Footwear Size | 16 |
Overall Height | 6 in |
Size (PRINT) | 16 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Unisex, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 16, Static Dissipative No, Style Number USABK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.