Shop All Steel Toe Boots
This Product is Discontinued
Redback Boots
Size 10-1/2 Unisex Chelsea Boot Steel Work Boot, Dark Brown (Discontinued)
Mfr # USNPU
Zoro # G5247514
Free Shipping & Returns
This Product is Discontinued
Key Features
- Footwear Style Chelsea Boot
- Gender Unisex
- Width EE
- Upper Boot Material All Leather
- Mark II Slip Test Results- Dairy Tile Oily 0.30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Redback Boots
- MFR # USNPU
- Zoro # G5247514
- Country of Origin Australia
- Category Steel Toe Boots
Dimensions
Size | 10 1/2 |
Width | EE |
Footwear Width | EE |
Heel Height | 1/2 in |
Height | 6 in |
Footwear Size | 10 1/2 |
Size (PRINT) | 10 1/2 |
Overall Height | 6 in |
Description
Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width EE, Gender Unisex, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number USNPU
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.