Shop All Steel Toe Boots
This Product is Discontinued
Redback Boots
Size 10-1/2 Unisex Chelsea Boot Steel Work Boot, Black (Discontinued)
Mfr # USBBK
Zoro # G5247365
Free Shipping & Returns
This Product is Discontinued
Key Features
- Footwear Style Chelsea Boot
- Gender Unisex
- Width EE
- Upper Boot Material All Leather
- Upper Material Description Full Grain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redback Boots
- MFR # USBBK
- Zoro # G5247365
- Country of Origin Australia
- Category Steel Toe Boots
Dimensions
Size | 10 1/2 |
Width | EE |
Height | 6 in |
Footwear Width | EE |
Heel Height | 1/2 in |
Footwear Size | Men's 10 1/2, Women's 12 |
Size (PRINT) | 10 1/2 |
Overall Height | 6 in |
Description
Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Unisex, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number USBBK, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.