Shop All Fountains, Garden Statues & Sculptures
Red Star
Tiered Fountain
Mfr # FM-300
Zoro # G501070820
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pastel green
- Width 22
- Weight 16
- Height 36
- Material Fiber Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Star
- MFR # FM-300
- Zoro # G501070820
- UPC # 17783223007
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 22 |
Height | 36 |
Length | 22 |
Details
Color | Pastel green |
Weight | 16 |
Material | Fiber Clay |
Description
Lightweight, attractive, and very durable made from 70% clay. Four pieces (screw together) . The pedestal is hollow and can be filled with sand to increase stability in heavy wind areas. Base/Foot: 11" dia. Rim large bowl: 25" high, 4" deep (2 gal. capacity), top bowl : 32" high x 9" dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARTHWISE 7 10" Handheld Saw-4.5 Amp 17" Pole Hedge Trimmer 4-in-1 Multi Tool (CVP41810)
- CORONA TOOLS Garden Weeder Ext Reach (GT 3254)
- OREGON Mower Blade, 22-11/16 " L, 3 " W (492-732)
- KINGSFORD Plastic Pellet Dispenser 16.5 in. L X 14.5 in. W For Universal (08303B-KPLT-TA)
- DESIGN TOSCANO Nature's Nurturer, St. Francis Sculpture: Large (KY1299)
- NATURE SPRING Outdoor Water Fountain with LED Lights Fountain with Cascading Bowls and Soothing Sound for Patio (914739MIJ)
- SMART SOLAR 4.72 in. Metal Cattail Garden Light Multicolored (36531101)
- DESIGN TOSCANO Cascading Aloha Tiki Three-Bowl Garden Fountain (SS11521)
- DESIGN TOSCANO Hopper, the Bunny, Standing Garden Rabbit Statue (QM200681)
- EZ VANE EZ Vane EZ1110-DK Rooster Bird Weathervane with Deck Mount (EZ1110-DK)
- DESIGN TOSCANO Hanna, the Hippo Spitter Piped Statue (EU35009)
- Red Star Fountains, Garden Statues & Sculptures