Shop All Planters & Window Boxes
Red Star
Speckled White Planter
Mfr # FM-WP17
Zoro # G201070823
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiber Clay
- Color White
- Width 17
- Length 17
- Height 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Star
- MFR # FM-WP17
- Zoro # G201070823
- UPC # 17783205171
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 17 |
Length | 17 |
Height | 17 |
Depth | 13 |
Details
Material | Fiber Clay |
Color | White |
Weight | 4.7 |
Description
Attractive and lightweight planter to make it easier to move plants to safety during winter freezes. Capacity: 10.0 gal. Made from FiberClay (70% finely pulverized clay/earth, 25% recycled polyester resin and 5% non-toxic organic binders); good down to 0o F. Includes rubber push-out plug in bottom of the bowl so planter can be used either indoors or outdoors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT LAZER Lawn Weed and Feed Fertilizer, 48 lb Bag (902729)
- COLEMAN Cooler Quad Chair - Grey & Black (2000034873)
- LOGO BRANDS Mexico Mens Soccer Team 24 Can Cooler (C4676-63)
- BRIGGS & STRATTON FILTER-A/C CARTRIDGE (790263)
- RED STAR Sand-colored Fiber-Clay Urn (FM 071)
- RED STAR Round Planter, PK2 (FM-RRP)
- RED STAR Molded Fiber-Clay Urn (FM 013)
- RED STAR Square Planter, PK2 (FM-SBWP)
- RED STAR Hanging Planter (FM-HBG13)
- RED STAR Different Size Nested Planters, Set of 3 (PM-Pot3G)
- NOVELTY MANUFACTURING Novelty Manufacturing NOV35130 13.5 in. Ella Tall Planter - Gray (NOV35130)
- Red Star Planters & Window Boxes